
7' X 10' Terracotta Indoor Outdoor Area Rug
Mfr # 522585
Zoro # G122325033
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.25 in
Height
84 in
Width (In.)
120 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522585
Zoro #
G122325033
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
84 in
Width (In.)
120 in
Size
7 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Terra Cotta
Description
Add great coloration and comfortable texture to your space with this 7-foot x 10-foot terracotta indoor outdoor area rug. This rectangle shaped rug flaunts a terracotta color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.