
7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628725
Zoro # G622360626
product price: $64.79
/eaKey Features
Height
0.09 in
Color
Blue
Length
7 in
Width
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628725
Zoro #
G622360626
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
7 in
Width
7 in
Details
Color
Blue
Item
Peel and Stick Tile
Material
Vinyl
Description
7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for enhancing your space. Featuring a square shape, these tiles showcase an elegant arabesque mosaic pattern that adds a touch of sophistication. The matte surface type provides a modern look while ensuring easy maintenance. Designed to be impervious, these tiles are ideal for high-moisture areas such as showers. Their versatility extends to fireplace surrounds, making them a great choice for various applications. Made from durable vinyl, they are both functional and aesthetically pleasing, complementing transitional decor styles effortlessly. With a simple peel and stick installation, you can refresh your interiors in no time. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.