Zoro Homepage

70" Brass Arched Floor Lamp With Clear Seeded Glass Dome Shade

  • Mfr # 523384

  • Zoro # G022374445


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height
70 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Width
12 in
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523384
Zoro #
G022374445
UPC #
-
Country of Origin
China

Dimensions

Height
70 in
Width
12 in
Depth
19 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Brass
Item
Floor Lamp

Description

This 70" brass arched floor lamp with clear seeded glass dome shade is a great way to add some brightness to any corner of your home. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the clear glass dome shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 70" H x 12" W x 19" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.