Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" White And Silver Metallic Top Grain Leather Loveseat

  • Mfr # 534098

  • Zoro # G022355819


product price: $2,983.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
White Silver
Height (in)
38 in
Width (in)
70 in
Commercial Use
Yes
Depth (in)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534098
Zoro #
G022355819
UPC #
-
Country of Origin
China

Dimensions

Height (in)
38 in
Width (in)
70 in
Depth (in)
42 in

Details

Color
White Silver
Commercial Use
Yes
Item
Love Seat
Assembly Required
Partial Assembly Needed

Description

An interior designer's dream, this buttery soft high grade leather 70-inch white and silver metallic top grain leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metallic steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 38-inch H x 70-inch W x 42-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.