Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70" Green Velvet Sofa With Black Legs
Mfr # 385938
Zoro # G822911062
product price:Â $943.99
/eaKey Features
Depth
31.5 in
Recliner
No
Seating Capacity
3
Size
W x L x D
Style
Glam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385938
- Zoro #
- G822911062
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 31.5 in
- Size
- W x L x D
- Width
- 70.1 in
- Length
- 28.7 in
Details
- Recliner
- No
- Seating Capacity
- 3
- Style
- Glam
- Upholstered
- Yes
- Capacity
- 330 lb
- Sofa Design
- Standard
- Upholstery Material
- Velvet
- Assembly Required
- Partial Assembly Needed
- Type
- Sofa
- Hand Crafted
- No
- Commercial Use
- Yes
- Sleeper Sofa
- No
- Material
- Manufactured Wood
- Color
- Green
- Shape
- Curved
- Item
- Sofas
Description
Transform your home's interior with this luxurious 70-inch green velvet sofa with black legs. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 28.7-inch H x 70.1-inch W x 31.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.