Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Black Wood Fireplace Entertainment Center With Fireplace
- Mfr # 734207
- Zoro # G023438757
product price:Â
$
369.99
/ea
Key Features
Stand Type
Entertainment Center
Wood Type
MDF
Width
70 in
Assembly Required
Partial Assembly Needed
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734207
- Zoro #
- G023438757
- UPC #
- -
- Country of Origin
- China
- Stand Type
- Entertainment Center
- Wood Type
- MDF
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Color
- Black
- Material
- Manufactured Wood
- Capacity
- 220
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Finish
- Glossy
- Bridge Included
- No
Dimensions
- Width
- 70 in
- Length
- 23 in
- Height
- 15.7 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 70-inch black wood fireplace entertainment center with fireplace is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Ideal for tv placement and storage in your living room, bedroom or office. 23.00-inch h x 70.00-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.