70in Brown Faux Leather And Cherry Love Seat
- Mfr # 515702
- Zoro # G623438676
product price:Â
$
5,677.99
/ea
Key Features
Depth
44 in
Assembly Required
Full Assembly Needed
Width
70 in
Wood Species
Not Wood
Tufted Cushions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515702
- Zoro #
- G623438676
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 44 in
- Width
- 70 in
- Size
- 70" L x 44" D" x 49" H
- Length
- 49 in
Details
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Wood Species
- Not Wood
- Tufted Cushions
- Yes
- Capacity
- 2
- Upholstery Material
- Polyurethane
- Finish
- Natural
- Leg Material
- Solid And Manufactured Wood
- Material
- Manufactured Wood
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Brown
- Color
- Brown
Description
With a look and feel like leather, this 70-inch brown faux leather and cherry love seat is made from sturdy and resilient polyurethane to stand up to the test of time. Flared_arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 49-inch h x 70-inch w x 44-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.