70in Brown Solid Wood Bench
- Mfr # 732382
- Zoro # G623438560
product price:Â
$
1,131.99
/ea
Key Features
Weight Capacity
250 lbs
Style
Farmhouse
Overall Length
18 in
Material
Solid Wood
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 732382
- Zoro #
- G623438560
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 18 in
- Overall Depth
- 14 in
- Width
- 70 in
Details
- Weight Capacity
- 250 lbs
- Style
- Farmhouse
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Item
- Benches
- Nailhead Trim
- No
- Hand Crafted
- No
- Leg Color
- Brown
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Brown
- Bench Type
- Entryway Bench
- Finish
- Reclaimed Wood
- Upholstered
- No
- Seat Material
- Solid Wood
- Leg Material
- Solid Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.