70in Golden Yellow And Pearl Faux Leather Loveseat and Toss Pillows
- Mfr # 515711
- Zoro # G223438274
product price:Â
$
3,934.99
/ea
Key Features
Tufted Cushions
Yes
Number of Toss Pillows
3
Length
48 in
Shape
Rectangular
Upholstery Material
Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515711
- Zoro #
- G223438274
- UPC #
- -
- Country of Origin
- China
- Tufted Cushions
- Yes
- Upholstery Color
- Yellow
- Number of Toss Pillows
- 3
- Shape
- Rectangular
- Upholstery Material
- Faux Leather
- Wood Species
- Not Wood
- Capacity
- 2
- Material
- Manufactured Wood
- Finish
- Glossy
- Leg Material
- Solid And Manufactured Wood
- Color
- Pearl
- Item
- Love Seats
- Style
- Traditional
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
Dimensions
- Length
- 48 in
- Width
- 70 in
- Depth
- 38 in
- Size
- 70" L x 38" D" x 48" H
Description
With a look and feel like leather, this 70-inch butterscotch and pearl faux leather loveseat and toss pillows is made from sturdy and resilient faux leather to stand up to the test of time. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 48-inch H x 70-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.