Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Gold And Pearl Velvet Loveseat and Toss Pillows
- Mfr # 515707
- Zoro # G123438220
product price:Â
$
3,934.99
/ea
Key Features
Number of Toss Pillows
5
Upholstery Pattern
Solid Color
Capacity
2
Tufted Cushions
Yes
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515707
- Zoro #
- G123438220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 70 in
- Depth
- 38 in
- Size
- 70" L x 38" D" x 48" H
- Length
- 48 in
Details
- Number of Toss Pillows
- 5
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Tufted Cushions
- Yes
- Finish
- Glossy
- Hand Crafted
- No
- Upholstery Color
- Gold
- Leg Material
- Solid And Manufactured Wood
- Wood Species
- Not Wood
- Style
- Traditional
- Color
- Pearl
- Shape
- Rectangular
- Upholstery Material
- Velvet
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Material
- Manufactured Wood
Description
Transform your living space with this elegant 70-inch gold velvet loveseat featuring tufted cushions and square arms. Wrapped in luxurious solid color velvet upholstery complemented by pearl legs, this loveseat exudes sophistication. The piece includes five toss pillows, adding an extra layer of comfort and style. Ideal as a central showpiece in any room, this rectangular loveseat is a must-have addition to your home decor collection. 48-inch H x 70-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.