Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Silver And Platinum Faux Leather Loveseat and Toss Pillows
Mfr # 515708
Zoro # G623438232
product price:Â
$
4,744.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Style
Traditional
Capacity
2
Size
70" L x 44" D" x 49" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515708
- Zoro #
- G623438232
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 70" L x 44" D" x 49" H
- Depth
- 44 in
- Length
- 49 in
- Width
- 70 in
Details
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Color
- Platinum
- Style
- Traditional
- Capacity
- 2
- Upholstery Color
- Silver
- Item
- Love Seats
- Tufted Cushions
- Yes
- Upholstery Material
- Faux Leather
- Hand Crafted
- No
- Shape
- Rectangular
- Number of Toss Pillows
- 4
- Wood Species
- Not Wood
- Finish
- Chrome
- Leg Material
- Solid And Manufactured Wood
- Upholstery Pattern
- Solid Color
Description
This 70-inch silver and platinum faux leather loveseat and toss pillows is made from sturdy and resilient polyurethane that will look and feel like leather. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 49-inch H x 70-inch W x 44-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.