71" Black Manufactured Wood Two Drawer Combo Dresser
Mfr # 478412
Zoro # G022909432
product price: $635.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Dovetail Drawer Joints
No
Finish
Matte
Style
Modern
Hutch Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478412
Zoro #
G022909432
UPC #
-
Country of Origin
Colombia
Dimensions
Width
35.4 in
Size
Yes
Length
71.1 in
Depth
18.5 in
Details
Assembly Required
No Assembly Needed
Dovetail Drawer Joints
No
Finish
Matte
Style
Modern
Hutch Included
No
Material
Manufactured Wood
Soft Close or Self Close Drawer Glides
Yes
Felt Lined Drawers
No
Color
Black
Doors Included
Yes
Number of Drawers
2
Number of Interior Shelves
3
Dresser Type
Combo Dresser
Item
Dressers
Dresser Orientation
Vertical
Commercial Use
No
Description
This 71" black wengue manufactured wood two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. 71.1" H x 35.4" W x 18.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.