71" Light Oak Manufactured Wood Two Drawer Combo Dresser
- Mfr # 478405
- Zoro # G222909416
product price:Â
$
715.99
/ea
Key Features
Dresser Type
Combo Dresser
Style
Modern
Number of Interior Shelves
3
Depth
18.5 in
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478405
- Zoro #
- G222909416
- UPC #
- -
- Country of Origin
- Colombia
- Dresser Type
- Combo Dresser
- Item
- Dressers
- Style
- Modern
- Number of Interior Shelves
- 3
- Felt Lined Drawers
- No
- Finish
- Natural
- Dovetail Drawer Joints
- No
- Doors Included
- Yes
- Soft Close or Self Close Drawer Glides
- Yes
- Commercial Use
- No
- Material
- Manufactured Wood
- Hutch Included
- No
- Color
- Brown
- Dresser Orientation
- Vertical
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 2
Dimensions
- Depth
- 18.5 in
- Width
- 35.4 in
- Length
- 71.1 in
- Size
- Yes
Description
This 71" light oak manufactured wood two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This armoire is a high quality piece, made from high grade manufactured wood. 71.1" H x 35.4" W x 18.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.