Zoro Homepage

71" Black Torchiere Floor Lamp With Clear Seeded Glass Cone Shade

  • Mfr # 523337

  • Zoro # G522364588


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Height
71 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523337
Zoro #
G522364588
UPC #
-
Country of Origin
China

Dimensions

Height
71 in
Width
10 in
Depth
10 in

Details

Application Type
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp

Description

This 71" black torchiere floor lamp with clear seeded glass cone shade is the perfect combination of design and function mixed with basic good looks. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp light itself is covered by a glass, cone shaped shade, making this a classy piece that will complement most any interior. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 71" H x 10" W x 10" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.