
71" Black Wood Mirrored Two Door Combo Dresser
Mfr # 617970
Zoro # G622353734
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Material
Manufactured Wood
Depth (in)
20.47 in
Width (in)
15.74 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617970
Zoro #
G622353734
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
20.47 in
Width (in)
15.74 in
Height (in)
70.86 in
Width
15.74 in
Depth
20.47 in
Length
70.86 in
Details
Color
Black
Commercial Use
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dressers
Number of Doors
2
Doors Included
Yes
Dresser Type
Combo Dresser
Finish
Matte
Number of Interior Shelves
2
Dresser Orientation
Vertical
Hutch Included
No
Style
Modern
Description
Make your room functional and visually enticing with this masterful 71-inch black wood mirrored two door combo dresser. This dresser is made from sturdy manufactured wood that is built to last. The black coloration of this piece gives it an updated, and modern edge. 70.86-inch h x 15.74-inch w x 20.47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.