71" White And Gold Faux Marble And Steel Sled Base Dining Table
Mfr # 394605
Zoro # G722910974
product price:Â $992.99
/eaKey Features
Weight Capacity
4 lb
Style
Modern
Table Mechanism
Fixed
Tabletop Color
White
Leg Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394605
Zoro #
G722910974
UPC #
-
Country of Origin
China
Dimensions
Length
35.4 in
Width
70.9 in
Height
29.7 in
Details
Weight Capacity
4 lb
Style
Modern
Table Mechanism
Fixed
Tabletop Color
White
Leg Color
Gold
Shape
Rectangular
Leg Type
Sled
Commercial Use
Yes
Frame Material
Steel
Tabletop Material
Faux Marble
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Item
Dining Tables
Frame Color
White, Gold
Description
Gorgeous from every angle the Designer's Choice White Faux Marble and Steel Dining Table will be a great centerpiece to your dining space. A slab of rectangular faux marble sits atop an open and airy gold geometric base making this table gorgeous and sophisticated yet not stuffy. A great table to gather round with family and friends for those special moments and everyday moments. 29.7" x 70.9" x 35.4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.