Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71" White Wood L Shape Computer Desk
Mfr # 571408
Zoro # G622911095
product price:Â $429.99
/eaKey Features
Type
Computer Desk
Overall Width
70.5 in
Overall Depth
49.5 in
Overall Height
28 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571408
- Zoro #
- G622911095
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Width
- 70.5 in
- Overall Depth
- 49.5 in
- Overall Height
- 28 in
- Size
- Large
- Height Adjustable
- No
Details
- Type
- Computer Desk
- Item
- Desks
- Color
- White
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 132 lb
- Number of Cabinets
- 1
- Cabinets Included
- Yes
- Reversible Orientation
- No
- Base Material
- Manufactured Wood
- Gaming Configuration
- No
- Shape
- L Shape Desk
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Includes
- 1 Piece
- Mirrored
- No
- Commercial Use
- Yes
Description
This 71-inch white wood L shape computer desk will help to turn your office space into an executive suite. Add an air of professionalism and style to your office space with this high capacity L shape desk that gives you lots more room than a standard desk. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Forged with premium craftsmanship and design, this desk is built to last. 28-inch h x 70.5-inch w x 49.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.