
71" White Wood Two Door Two Drawer Combo Dresser
Mfr # 617971
Zoro # G622368509
product price: $826.99
/eaKey Features
Depth (in)
20.47 in
Width (in)
31.49 in
Assembly Required
Full Assembly Needed
Height (in)
70.86 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617971
Zoro #
G622368509
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
20.47 in
Width (in)
31.49 in
Height (in)
70.86 in
Length
70.86 in
Depth
20.47 in
Width
31.49 in
Details
Color
White
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dressers
Material
Manufactured Wood
Capacity
20 lb
Style
Modern
Number of Drawers
2
Number of Doors
2
Finish
Gloss
Hutch Included
No
Doors Included
Yes
Dresser Type
Combo Dresser
Number of Interior Shelves
1
Dresser Orientation
Vertical
Description
This 71-inch white wood two door two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last and features ribbed glass panel doors that give it style and interest. The white coloration of this piece is neutral and will blend easily with most any decor. 70.86-inch h x 31.49-inch w x 20.47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.