18" Brown Solid Wood One Drawer Floating Nightstand
- Mfr # 712838
- Zoro # G522906443
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Frame Wood Species
Mango
Leg Material
Solid Wood
Width
17.7 in
Frame Material
Solid Wood
Soft Close or Self Close Drawer Glides
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712838
- Zoro #
- G522906443
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 17.7 in
- Length
- 9.8 in
- Depth
- 12.6 in
Details
- Frame Wood Species
- Mango
- Leg Material
- Solid Wood
- Frame Material
- Solid Wood
- Soft Close or Self Close Drawer Glides
- No
- Style
- Modern
- Drawer Glide Mechanism
- Wood Slide
- Capacity
- 18 lb
- Item
- Nightstands & Bedside Table
- Frame Color
- Brown
- Leg Color
- Brown
- Color
- Brown
- Felt Lined Drawers
- No
- Commercial Use
- Yes
- Material
- Solid Wood
- Number of Drawers
- 1
- Shape
- Rectangular
- Number of Shelves
- 1
- Assembly Required
- Partial Assembly Needed
Description
Good looking design and practical styling meet to form this 18-inch brown solid wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 17.70-inch w x 12.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.