47in Black Wood Pantry Or Storage Closet
- Mfr # 477654
- Zoro # G823439886
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Width
16.9 in
Style
Modern
Includes
No
Material
Manufactured Wood
Number of Adjustable Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477654
- Zoro #
- G823439886
- UPC #
- -
- Country of Origin
- Colombia
- Style
- Modern
- Item
- Pantry Cabinets
- Includes
- No
- Material
- Manufactured Wood
- Number of Adjustable Shelves
- 3
- Finish
- Matte
- Color
- Black
Dimensions
- Width
- 16.9 in
- Depth
- 12.3 in
Description
Crafted from durable particle board, this modern pantry cabinet in sleek black provides ample storage space for your kitchen essentials. With a primary material of manufactured wood, this 47-inch storage closet offers a stylish solution to keep your items organized and easily accessible. The contemporary design of this pantry is perfect for seamlessly blending into your existing home decor, adding both functionality and aesthetic appeal to your living space. 47.4-inch h x 16.9-inch w x 12.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.