Shop HOMEROOTS
See all product information
Create Account
39in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 727852
- Zoro # G123440216
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Color
Brown
Stand Type
TV Stand
Wood Species
Mango
Width
39.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727852
- Zoro #
- G123440216
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 39.4 in
- Height
- 11.8 in
- Length
- 14.6 in
Details
- Material
- Solid Wood
- Item
- TV Stands
- Color
- Brown
- Stand Type
- TV Stand
- Wood Species
- Mango
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- No
- Bridge Included
- No
- Finish
- Natural
- Capacity
- 31
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Create the ultimate blend of style, function, and design with this 39-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 14.60-inch h x 39.40-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.