Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
44in Dark Brown Solid Wood Frame Standard Accent Chest With Two Drawers
- Mfr # 389756
- Zoro # G823440585
product price:Â
$
2,215.99
/ea
Key Features
Overall Depth
17.5 in
Overall Length
34 in
Finish
Natural
Cabinet Doors
Yes
Width
43.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389756
- Zoro #
- G823440585
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 17.5 in
- Overall Length
- 34 in
- Width
- 43.5 in
- Size
- 34" x 43.5" x 17.5"
Details
- Finish
- Natural
- Cabinet Doors
- Yes
- Color
- Dark Brown
- Gloss Finish
- No
- Cabinet Type
- Accent Chest
- Item
- Cabinets
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Shelves Included
- No
- Number of Cabinets
- 2
- Mirrored Finish
- No
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Lacquered
- No
- Number of Drawers
- 2
- Shape
- Rectangular
- Glass Doors
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 44in dark brown solid wood frame standard accent chest with two drawers. Equipped with 2 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade solid mango wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 34in H x 43.5in W x 17.5in D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.