Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Brown and Silver Dining Bench
Mfr # 282990
Zoro # G423438937
product price:Â $772.99
/eaKey Features
Material
Manufactured Wood
Seat Material
Manufactured Wood
Leg Color
Silver
Finish
Chrome
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282990
- Zoro #
- G423438937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 71 in
- Depth
- 16 in
- Length
- 17 in
- Size
- 17" x 71" x 16"
Details
- Material
- Manufactured Wood
- Item
- Benches
- Seat Material
- Manufactured Wood
- Leg Color
- Silver
- Finish
- Chrome
- Assembly Required
- Full Assembly Needed
- Nailhead Trim
- No
- Upholstered
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Hand Crafted
- No
- Bench Type
- Dining Bench
- Capacity
- 500
- Color
- Brown
- Leg Material
- Steel
Description
Optimize your space and add some charm to your room with the 71-inch brown and silver dining bench. A silver steel frame is finished off with a brown manufactured wood seat that is the epitomy of quality construction and design. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17-inch H x 71-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.