Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
95in Natural And Antiqued Gold Solid Wood Carved Geometric Sideboard with Six Doors
- Mfr # 521383
- Zoro # G823440394
product price:Â
$
3,654.99
/ea
Key Features
Material
Solid Wood
Assembly Required
Full Assembly Needed
Includes
No
Glass Doors
No
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521383
- Zoro #
- G823440394
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 95 in
- Depth
- 15.5 in
- Length
- 37 in
Details
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Includes
- No
- Glass Doors
- No
- Sliding Doors
- No
- Item
- Sideboards
- Shape
- Rectangular
- Soft Close or Self Close Drawers
- No
- Capacity
- 150
- Finish
- Natural
- Commercial Use
- No
- Door Design
- Carved Geometric
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Door Included
- Yes
- Style
- Rustic
- Color
- Antiqued Gold, Natural
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Constructed from solid wood, this sideboard showcases purposeful distressing that adds character to its design. The antiqued gold and natural color palette enhances its rustic appeal, making it a perfect fit for various decors. Featuring beautifully carved geometric detailing on both the doors and the surface, it offers not only aesthetic beauty but also practicality with included shelves for organized storage. The brass hardware finish complements the overall charm of this stunning piece. 37.00-inch h x 95.00-inch w x 15.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.