40in Black Iron Sideboard with Two Glass Doors
- Mfr # 392000
- Zoro # G023439754
product price:Â
$
1,445.99
/ea
Free Shipping & Returns
Key Features
Door Included
Yes
Length
33 in
Purposeful Distressing Type
No Distressing
Assembly Required
No Assembly Needed
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392000
- Zoro #
- G023439754
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 33 in
- Width
- 40.25 in
- Depth
- 16 in
- Size
- 16 x 40.25 x 33 in
Details
- Door Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- No Assembly Needed
- Glass Doors
- Yes
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Style
- Industrial
- Includes
- No
- Commercial Use
- No
- Material
- Iron
- Color
- Black
Description
Glass doors elevate the design of this iron sideboard, adding a luminous touch. With ample shelves included, storage becomes both functional and stylish. The industrial style in black color exudes a trendy and modern vibe. The iron countertop enhances durability, making this cabinet a long-lasting and versatile addition to your space. Incorporate this sideboard to elevate your storage options while complementing your room's fashion-forward aesthetic. 33-inch H x 40.25-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.