Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Dark Brown Solid Wood Carved Geometric Sideboard Soft Close with Four Doors
- Mfr # 611023
- Zoro # G523439247
product price:Â
$
2,760.99
/ea
Key Features
Shape
Rectangular
Width
71 in
Length
32 in
Depth
16.25 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611023
- Zoro #
- G523439247
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Item
- Sideboards
- Material
- Solid Wood
- Includes
- No
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Commercial Use
- No
- Soft Close or Self Close Drawers
- Yes
- Assembly Required
- Partial Assembly Needed
- Door Included
- Yes
- Style
- Modern
- Sliding Doors
- No
- Sideboard Type
- Sideboard
- Color
- Dark Brown
- Capacity
- 300
- Door Design
- Wood Scrollwork
Dimensions
- Width
- 71 in
- Length
- 32 in
- Depth
- 16.25 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This sideboard is crafted from solid wood, ensuring durability and timeless appeal. Featuring beautifully carved geometric textural detailing, it adds a modern touch to your decor. The dark brown finish complements various color schemes, making it a versatile addition to any room. With shelves included, you can effortlessly organize your belongings while the intricately designed wood scrollwork doors enhance its aesthetic charm. 32.00-inch h x 71.00-inch w x 16.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.