Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Gray Buffet Table with Two Doors
- Mfr # 366218
- Zoro # G623438980
product price:Â
$
2,107.99
/ea
Key Features
Sideboard Type
Buffet Table
Silverware Tray
No
Assembly Required
Full Assembly Needed
Style
Modern
Door Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366218
- Zoro #
- G623438980
- UPC #
- -
- Country of Origin
- China
- Sideboard Type
- Buffet Table
- Silverware Tray
- No
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Door Included
- Yes
- Material
- Manufactured Wood
- Sliding Doors
- No
- Item
- Sideboards
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Includes
- No
- Color
- Gray
Dimensions
- Width
- 72 in
- Length
- 35 in
- Depth
- 22 in
- Size
- 72 x 22 x 35 in
Description
Increase your storage space and enhance the fashion quotient of your room with this hard-wearing, versatile, and good-looking sideboard. With its modern style, this buffet table offers ample storage in a chic gray color. Crafted from high-quality manufactured wood, it ensures durability and longevity. The shelves included provide convenient organization for your belongings. The countertop, also made from manufactured wood, adds a sleek touch. Finished with silver hardware, this sideboard adds a touch of elegance to any space. Experience functional storage with a touch of style with this fabulous sideboard. 35-inch H x 72-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.