Shop HOMEROOTS
See all product information
Create Account
71in Dark Brown Wood Corner Bar Cabinet With Two Doors
- Mfr # 477754
- Zoro # G423439521
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Overall Depth
18.4 in
Cabinet Doors
Yes
Assembly
No Assembly Needed
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477754
- Zoro #
- G423439521
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Cabinets
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Assembly
- No Assembly Needed
- Number of Cabinets
- 1
- Weight Capacity
- 30 lbs
- Cabinet Design
- Corner
- Solid Wood Frame
- No
- Material
- Manufactured Wood
- Lacquered
- No
- Glass Doors
- No
- Finish
- Natural
- Color
- Dark Brown
- Cabinet Type
- Bar Cabinet
- Shape
- Corner
- Gloss Finish
- No
- Mirrored Finish
- No
Dimensions
- Overall Depth
- 18.4 in
- Width
- 18 in
- Overall Length
- 71.1 in
Description
This beautiful accent is made from sturdy MDF that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. With a mix of open and concealed storage, this tall and narrow cabinet includes stemware holders, bottle cubbies and overall gives you a good amount of storage in a compact footprint. Increase your storage space and the fashion quotient of your room with this hard wearing, clean and modern chic bar cabinet. 71.1-inch h x 18-inch w x 18.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.