Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Detta Natural Rattan Sectional Set, Set of 4
- Mfr # 263-14478-14479-14480-14481-ZORO
- Zoro # G223547181
product price:Â
$
2,642.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Length
118.5 in
Assembly
Assembled
Size
4-Piece
Color
Peanut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14478-14479-14480-14481-ZORO
- Zoro #
- G223547181
- UPC #
- 193271479122
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Color
- Peanut Brown
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Length
- 118.5 in
- Size
- 4-Piece
- Width
- 91.7 in
- Height
- 35 in
Description
The artistic flair of paradise permeates every aspect of the stunning Detta 4-piece sectional. Made in Indonesia, this bohemian set includes two loveseats, and one corner chair, and one armless chair handcrafted from sustainably sourced natural rattan. Elegantly sloping armrests offer added comfort while beautifully scalloped borders create a vibrant presentation from every angle. The Detta will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in soft fabric for superb comfort. Delivering the tranquility of an exotic hideaway, the Detta 4-piece sectional uplifts any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.