71in Distressed White and Brown Wood Entertainment Unit with Four Drawers
- Mfr # 397709
- Zoro # G123438596
product price:Â
$
1,271.99
/ea
Key Features
Height
17.72 in
Bridge Included
No
Material
Solid Wood
Natural Variation Type
No Natural Variation
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397709
- Zoro #
- G123438596
- UPC #
- -
- Country of Origin
- Indonesia
- Bridge Included
- No
- Material
- Solid Wood
- Natural Variation Type
- No Natural Variation
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Hutch Included
- No
- Wood Type
- MDF
- Finish
- Distressed
- Item
- TV Stands
- Color
- Brown, White
Dimensions
- Height
- 17.72 in
- Width
- 70.87 in
- Length
- 17.72 in
Description
Enhance the aesthetic appearance of your room with the Distressed White and Brown Wood Entertainment Unit with Four Drawers. Truly a sight for sore eyes the unit is a vision crafted from the beautiful mahogany wood with a distressed white and deep brown finishes. Traditionally entertainment units have known to be on the heavier side but this unit has a delicate appearance with its flared crown molding and molded plinth base. Four spacious bevelled drawers with antiue brass cup handles provide ample storage options. The shiny deep brown platform along with the two open shelves are present to cater to all your media component needs. Two cord cut-outs are placed for easy and hassle free cord management. Overall the unit has a rustic and distinguished profile that perfectly gels with any style and decor. 17.72in x 70.87in x 17.72in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.