Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Brown Wood Enclosed and Open Storage TV Stand
- Mfr # 724159
- Zoro # G323439959
product price:Â
$
269.99
/ea
Key Features
Length
20 in
Width
70.75 in
Stand Type
TV Stand
Color
Brown
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724159
- Zoro #
- G323439959
- UPC #
- -
- Country of Origin
- Malaysia
- Stand Type
- TV Stand
- Color
- Brown
- Wood Type
- MDF
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Capacity
- 100
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Bridge Included
- No
- Material
- Manufactured Wood
Dimensions
- Length
- 20 in
- Width
- 70.75 in
- Height
- 15.25 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 71-inch brown wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 20.00-inch h x 70.75-inch w x 15.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.