Shop HOMEROOTS
See all product information
Create Account
36in Gray Pine Poplar Solids With Mindy And Veneer Open Shelving TV Stand
- Mfr # 404271
- Zoro # G623439116
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
38 in
Material
Solid Wood
Size
38" x 35.5" x 17"
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404271
- Zoro #
- G623439116
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Gray
- Material
- Solid Wood
- Item
- TV Stands
- Bridge Included
- No
- Stand Type
- TV Stand
- Capacity
- 150
- Hutch Included
- No
- Finish
- Matte
- Wood Species
- Pine
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
Dimensions
- Length
- 38 in
- Size
- 38" x 35.5" x 17"
- Height
- 17 in
- Width
- 35.5 in
Description
Create the ultimate blend of style, function, and design with this 36in gray pine poplar solids with mindy and veneer open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 38in H x 35.5in W x 17in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.