71in Natural Brown Solid Wood Sideboard with Four Doors
- Mfr # 283028
- Zoro # G123440544
product price:Â
$
2,843.99
/ea
Key Features
Material
Solid Wood
Glass Doors
No
Sideboard Type
Sideboard
Purposeful Distressing Type
No Distressing
Width
71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283028
- Zoro #
- G123440544
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 71 in
- Length
- 34 in
- Depth
- 17 in
- Size
- 71 x 17 x 34 in
Details
- Material
- Solid Wood
- Glass Doors
- No
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Full Assembly Needed
- Door Included
- Yes
- Includes
- No
- Finish
- Natural
- Style
- Contemporary
- Color
- Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Crafted from solid wood, this contemporary sideboard in natural brown features shelves and doors, offering both functionality and style. With a solid wood countertop adding an elegant touch, this sideboard is a perfect piece to enhance your living space with its modern design. 34-inch H x 71-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.