Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
94in Black Distressed Solid Wood Sideboard with Six Doors
- Mfr # 606295
- Zoro # G023439532
product price:Â
$
5,757.99
/ea
Key Features
Glass Doors
No
Length
38 in
Purposeful Distressing Type
Wood Scoring & Rub Through
Style
Modern
Width
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606295
- Zoro #
- G023439532
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 38 in
- Width
- 94 in
- Depth
- 18 in
Details
- Glass Doors
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Style
- Modern
- Includes
- No
- Sideboard Type
- Sideboard
- Door Design
- Paneled
- Finish
- Natural
- Sliding Doors
- No
- Door Included
- Yes
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Item
- Sideboards
- Capacity
- 50
- Material
- Solid Wood
- Soft Close or Self Close Drawers
- No
- Commercial Use
- Yes
- Color
- Black
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with a modern aesthetic that elevates any space. The rich black color adds a touch of sophistication while the purposeful distressing features like wood scoring and rub through lend character to its design. With paneled doors and sturdy shelves included, this piece offers ample storage options without sacrificing style, making it an ideal addition to your home decor. 38-inch h x 94-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.