94in Gray Wood And Glass Carved Geometric Sideboard
- Mfr # 372107
- Zoro # G723439856
product price:Â
$
3,352.99
/ea
Key Features
Width
94 in
Commercial Use
Yes
Includes
No
Assembly Required
Partial Assembly Needed
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372107
- Zoro #
- G723439856
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- Yes
- Item
- Sideboards
- Includes
- No
- Assembly Required
- Partial Assembly Needed
- Finish
- Glossy
- Door Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Sideboard Type
- Sideboard
- Door Design
- Carved Geometric
- Shape
- Rectangular
- Style
- Contemporary
- Color
- Gray
- Material
- Manufactured Wood
Dimensions
- Width
- 94 in
- Length
- 29 in
- Depth
- 18 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from durable manufactured wood, this sideboard combines functionality with contemporary style. The stylish glossy gray finish adds a modern touch, while the tempered glass countertop offers a sleek display surface for your favorite decor items. Featuring carved, faceted geometric detailing on the doors, it brings an artistic flair to any space. With included inner shelves, this piece not only looks good but you can effortlessly organize your belongings while enhancing your home's aesthetic appeal. 29.00-inch h x 94.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.