Shop HOMEROOTS
See all product information
Create Account
71in Natural Wood Enclosed and Open Storage TV Stand
- Mfr # 478334
- Zoro # G923439755
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Bridge Included
No
Length
20.6 in
Material
Manufactured Wood
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478334
- Zoro #
- G923439755
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 20.6 in
- Width
- 70.8 in
- Height
- 13.7 in
Details
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
- Material
- Manufactured Wood
- Hutch Included
- No
- Wood Species
- Not wood
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
- Color
- Natural
- Wood Type
- Particle Board
- Item
- TV Stands
- Capacity
- 30
- Finish
- Natural
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 71-inch natural wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a rustic design style. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for TV placement and storage in your living room, bedroom or office. 20.6-inch h x 70.8-inch w x 13.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.