Shop MANHATTAN COMFORT
See all product information
Create Account
Arvon 71 in TV Stand With Metal Legs in Black and Natural
- Mfr # TV1550-1
- Zoro # G123390665
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Length
70.9 in
Height
24 in
Material
MDF
Depth
18 in
Color
Black and Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TV1550-1
- Zoro #
- G123390665
- UPC #
- 810165557376
- Country of Origin
- China
- Item
- TV Stand
- Material
- MDF
- Color
- Black and Natural
Dimensions
- Length
- 70.9 in
- Height
- 24 in
- Depth
- 18 in
Description
The Arvon entertainment stand brings together warm finishes and modern structure with a refined edge. This piece features a rich wood laminate body set on a sleek metal frame, creating a balanced design that feels both elevated and approachable. Clean lines and thoughtfully integrated storage offer a seamless, uncluttered look, while the mixed materials add depth and quiet sophistication. Designed to anchor your space with subtle confidence, it delivers a polished, modern presence without excess.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.