Shop HOMEROOTS
See all product information
Create Account
71in White and Light Brown Wood Accent Cabinet With Two Doors
- Mfr # 534999
- Zoro # G023440323
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Standard
Width
23.6 in
Material
Manufactured Wood
Color
Light Brown, White
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534999
- Zoro #
- G023440323
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in
- Size
- 71.1 in
- Overall Length
- 71.1 in
- Overall Depth
- 11.8 in
Details
- Cabinet Design
- Standard
- Material
- Manufactured Wood
- Color
- Light Brown, White
- Shelves Included
- Yes
- Finish
- Natural
- Shape
- Rectangular
- Item
- Cabinets
- Cabinet Doors
- Yes
- Weight Capacity
- 300 lbs
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Solid Wood Frame
- No
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Mirrored Finish
- No
- Number of Cabinets
- 1
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 71-inch white and light brown wood accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71.1-inch h x 23.6-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.