Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55in Silver Steel Console Accent Cabinet With Three Drawers
- Mfr # 389754
- Zoro # G223438588
product price:Â
$
3,785.99
/ea
Key Features
Overall Depth
16 in
Finish
Chrome
Weight Capacity
25.7 lbs
Overall Length
33 in
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389754
- Zoro #
- G223438588
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 33 in
- Size
- 33" x 55" x 16"
- Width
- 55 in
Details
- Finish
- Chrome
- Weight Capacity
- 25.7 lbs
- Number of Drawers
- 3
- Glass Doors
- No
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Console
- Mirrored Finish
- No
- Gloss Finish
- No
- Material
- Manufactured Wood
- Assembly
- No Assembly Needed
- Color
- Silver
- Lacquered
- No
- Item
- Cabinets
- Solid Wood Frame
- No
- Number of Cabinets
- 3
- Cabinet Doors
- Yes
- Shelves Included
- No
Description
Add a fashionable storage option to your space with this 55in silver steel console accent cabinet with three drawers. Equipped with 3 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade manufactured wood, metal. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 33in H x 55in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.