Shop HOMEROOTS
See all product information
Create Account
43in Teal Blue Solid Wood Storage Bench with Drawers
- Mfr # 286649
- Zoro # G823438278
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
Overall Depth
16 in
Material
Solid Wood
Seat Material
Solid Wood
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286649
- Zoro #
- G823438278
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Seat Material
- Solid Wood
- Bench Type
- Entryway Bench
- Weight Capacity
- 250 lbs
- Finish
- Natural
- Nailhead Trim
- No
- Bench Pattern
- Solid Color
- Assembly
- Partial Assembly Needed
- Hand Crafted
- No
- Leg Material
- Solid Wood
- Leg Color
- Teal Blue
- Color
- Teal Blue
- Item
- Benches
- Upholstered
- No
Dimensions
- Overall Length
- 19 in
- Overall Depth
- 16 in
- Size
- 19" x 43" x 16"
- Width
- 43 in
Description
Distinctive in style the 43-inch teal blue solid wood storage bench with drawers radiates a versatile charm. This bench features quality construction from solid wood in an updated monotone color scheme with teal blue as the main color throughout. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 19-inch H x 43-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.