Shop HOMEROOTS
See all product information
Create Account
51 x 55 x 73 White and Blue Fabric Tent
- Mfr # 364151
- Zoro # G123525708
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Width
51.2 in
Color
Blue, White
Overall Length
72.85 in
Overall Depth
55.11 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364151
- Zoro #
- G123525708
- UPC #
- -
- Country of Origin
- China
- Color
- Blue, White
- Item
- Baby Furniture
- Commercial Use
- No
Dimensions
- Width
- 51.2 in
- Overall Length
- 72.85 in
- Overall Depth
- 55.11 in
Description
Give your kids a designated space to play and hide with our beautiful tent. The frame is made of pinewood with fabric coverings. Assembly is easy and straightforward. The tents door is about 3 feet high and it can be held open with the attached velcros. The base of the tent is 4 feet by 4 feet so it has enough space for your kids to crawl and roll around. This will make a perfect gift for your kids to enjoy camping at home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.