82in Brown Solid And Manufactured Wood
- Mfr # 348167
- Zoro # G923440232
product price:Â
$
3,295.99
/ea
Key Features
Overall Depth
38 in
Lacquered
No
Color
Brown
Overall Length
38 in
Width
82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348167
- Zoro #
- G923440232
- UPC #
- -
- Country of Origin
- China
- Item
- Cabinets
- Lacquered
- No
- Color
- Brown
- Gloss Finish
- No
- Material
- Solid and Manufactured Wood
- Mirrored Finish
- No
- Solid Wood Frame
- No
- Finish
- Natural
- Glass Doors
- No
- Cabinet Design
- Standard
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 38 in
- Overall Length
- 38 in
- Width
- 82 in
Description
Increase your storage space and elevate the style of your room with this versatile brown cabinet crafted from solid and manufactured wood. Its traditional design adds classic charm to any space, while providing ample storage for your belongings. The rich brown color adds warmth and sophistication to your decor, making it a stylish and practical addition to your home. Perfect for storing a variety of items, this durable cabinet seamlessly combines functionality with elegance. Enhance your home's organization and aesthetic appeal with this timeless furniture piece. 38-inch H x 82-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.