72" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624184

  • Zoro # G622909245


product price:  $2,348.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
39.06 in
Width
72 in
Material
Manufactured Wood
Length
17.88 in
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624184
Zoro #
G622909245
UPC #
-
Country of Origin
Spain

Dimensions

Height
39.06 in
Width
72 in
Length
17.88 in

Details

Material
Manufactured Wood
Countertop Material
Manufactured Wood
Finish
Natural
Item
Bathroom Vanities
Includes
Sink
Base Color
Natural
Color
White

Description

The 72-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a sleek and modern design that enhances any bathroom decor. Crafted from durable manufactured wood, its natural finish adds warmth and elegance to your space. The ceramic sink provides a stylish contrast with its pristine white color, making your daily routines more enjoyable. Featuring three functional drawers equipped with soft-close glides, this vanity ensures smooth and quiet operation while maximizing storage. Designed for free-standing standard installation, it is perfect for quick upgrades or remodels. This combination of functionality and contemporary style makes this vanity a perfect centerpiece for your bathroom oasis. 39.06-inch h x 72-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.