Zoro Homepage

72" Silver Reading Floor Lamp With Silver Metal Dome Shade

  • Mfr # 523443

  • Zoro # G722364722


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Application Type
Yes
Height
72 in
Depth
13 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523443
Zoro #
G722364722
UPC #
-
Country of Origin
China

Dimensions

Width
25 in
Height
72 in
Depth
13 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Silver
Item
Floor Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 72-inch silver reading floor lamp with silver metal dome shade will be a great addition to your space. The lamp is made of sturdy metal and features a steel color. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 72-inch h x 25-inch w x 13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.