Shop TROY LIGHTING
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Colin King X Cedar 3 Light Floor Lamp 30.5 In. Forged Iron
- Mfr # PFL1770-FOR
- Zoro # G215388464
product price:Â
$
1,160.00
/ea
Key Features
Height
69.75 in
Length
30.5 in
Material
Steel
Finish
Forged Iron
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL1770-FOR
- Zoro #
- G215388464
- UPC #
- 782042468627
- Country of Origin
- China
- Material
- Steel
- Finish
- Forged Iron
- Shade Material
- Linen
- Item
- Floor Lamp
- Watts
- 8W
- Standards
- UL Dry
- Product Care
- Clean with a soft, damp cloth
- Bulb Included
- No
- Battery Included
- No
- Voltage
- 120V
- Socket Count
- 3
- Designer
- Colin King
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 69.75 in
- Length
- 30.5 in
- Width
- 30.5 in
Description
Sleek Forged Iron arms draw the eye to three tapered, off-white linen shades, creating a layered effect and giving Cedar its recognizable clean, modern silhouette. The floor lamp's unique tripod base and wavy feet add a touch of softness and unexpected whimsy.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.