
72" X 15" Smoky Black Wood Hanging Dimensional Sculpture
Mfr # 380330
Zoro # G722885395
product price:Â $163.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Length
72 in
Width
15 in
Mirrored
No
Depth
2 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380330
Zoro #
G722885395
UPC #
-
Country of Origin
United States
Dimensions
Length
72 in
Width
15 in
Depth
2 in
Details
Mirrored
No
Item
Wall Decor
Assembly Required
No
Style
Traditional
Shape
Rectangle
Color
Smoky Black
Lighted
No
Finish Style
Worn/Fade
Commercial Use
No
Finish
Varnish
Orientation
Horizontal and Vertical
Material
Wood
Wall Decor Type
Hanging Dimensional Sculpture
Outdoor Suitability
Yes
Description
Bring some sizzle to your space with this eye-catching 72-inch x 15-inch smoky black wood hanging dimensional sculpture. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 72-inch h x 15-inch w x 2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.