
72" X 36" X 39" Natural Wood Visa-Tete
Mfr # 370280
Zoro # G122832616
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Chair Finish
Natural Wood
Chair Frame Material
Wood
Modular
No
Canopy Included
No
Cushions Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370280
Zoro #
G122832616
UPC #
-
Country of Origin
United States
Dimensions
Chair Depth
36 in
Chair Height
39 in
Chair Width
72 in
Details
Chair Finish
Natural Wood
Chair Frame Material
Wood
Modular
No
Canopy Included
No
Cushions Included
No
Includes
1 visi-tete
Chair Frame Color
Natural
Assembly
Full Assembly Needed
Item
Outdoor Chairs
Product Type
Rustic
Chair Weight Capacity
750 lb
Description
If you want a piece that will allow you to relax and unwind, while looking beautiful and embellishing your space, this is the perfect visa-tete for you. Its rustic style is certain to break monotony and uniformity, and the obvious quality of its natural color will add taste and detail to your office or living room. This visa-tete is a high quality piece made from high grade northern white cedar. It’s perfect for those who want to bring a bit of life into the ambiance of their place. As for measurements, they’re 39” for height, 72” for width, and 36” for depth, and it weighs 95 pounds. It would be ideal for your living room, or office, for example. You can match it with other decorations to get an ideal look for your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.