72in Beige And Gold Velvet Loveseat
- Mfr # 518572
- Zoro # G023439631
product price:Â
$
3,517.99
/ea
Key Features
Upholstery Material
Velvet
Upholstery Color
Beige
Capacity
2
Hand Crafted
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518572
- Zoro #
- G023439631
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Velvet
- Upholstery Color
- Beige
- Capacity
- 2
- Hand Crafted
- No
- Shape
- Rectangular
- Wood Species
- Poplar
- Leg Material
- Metal
- Material
- Solid Wood
- Color
- Gold
- Item
- Love Seats
- Tufted Cushions
- No
- Finish
- Glossy
- Style
- Contemporary
- Recliner
- No
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
Dimensions
- Size
- 72" x 34" x 39"
- Depth
- 39 in
- Length
- 34 in
- Width
- 72 in
Description
Designed for comfort and good looks, this 72-inch beige and gold velvet love seat is a great option to anchor your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest and give this piece some interest and shape. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 72-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.