Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Beige And Silver Genuine Leather Love Seat
- Mfr # 329719
- Zoro # G323438440
product price:Â
$
4,129.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Color
Silver
Shape
Rectangular
Upholstery Material
Genuine Leather
Depth
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329719
- Zoro #
- G323438440
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Beige
- Assembly Required
- Full Assembly Needed
- Color
- Silver
- Shape
- Rectangular
- Upholstery Material
- Genuine Leather
- Recliner
- No
- Wood Species
- Not Wood
- Material
- Manufactured Wood
- Item
- Love Seats
- Capacity
- 2
- Style
- Modern
- Upholstery Pattern
- Solid Color
- Finish
- Natural
Description
An interior designer's dream, this buttery soft high grade leather 71-inch beige and silver genuine leather love seat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 29-inch H x 71-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.