Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Brown Solid Wood Solid Wood Live Edge Dining Bench
Mfr # 636209
Zoro # G023438191
product price:Â $1,187.99
/eaKey Features
Finish
Natural
Length
18 in
Material
Solid Wood
Hand Crafted
Yes
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636209
- Zoro #
- G023438191
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 18 in
- Width
- 72 in
- Depth
- 15 in
Details
- Finish
- Natural
- Item
- Benches
- Material
- Solid Wood
- Hand Crafted
- Yes
- Seat Material
- Solid Wood
- Nailhead Trim
- No
- Style
- Mid-Century
- Upholstered
- No
- Bench Type
- Dining Bench
- Leg Color
- Brown
- Capacity
- 750
- Assembly Required
- Full Assembly Needed
- Bench Pattern
- Solid Color
- Shape
- Rectangle
- Leg Material
- Solid Wood
- Color
- Brown
Description
Add a good looking decorative accent to your space that is also practical for seating. This hand-crafted bench is made from high quality solid acacia wood in a brown color throughout the base and top with a live organic style edge and purposefully distressed and rustic finish. Add this bench to your kitchen or dining room for convenient seating at the table. Dining benches are versatile for kitchen or dining room but can also be used in entrance foyer, hallway, living room, bedroom or office. 18-inch h x 72-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.